DEWALT 1/4 in. Rapid Load Socket Adapter

DDW2541

Drive Size

1/4 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • 30-day money back guarantee
  • Adapts sockets for use in drills
  • Hardened steel construction provides maximum durability
  • Independently certified to meet applicable standards
  • Turns drill into power socket driver

SPECIFICATIONS

Color Finish
Dark Grey
Drive Size
1/4 in
Material
Hardened Steel, High Speed Steel
Shank Size
1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday