14 in. Stainless Steel Metal Cutting Blade

You last purchased this on
 
DEWALT

14 in. Stainless Steel Metal Cutting Blade

This product requires certification to purchase.
Brand image
You last purchased this on
 
DEWALT

14 in. Stainless Steel Metal Cutting Blade

  • Fast #
  • Part #DDWA7749
  • Item #1671678
  • Manufacturer Part #DWA7749
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Modified ATB tooth geometry
  • Tri-foil braze
  • Manufactured by DEWALT
  • Expansion slots
  • Requires Certification

Specifications

Application:
Stainless Cutting
Blade Material:
Stainless Steel
Blade Type:
Circular Saw
Diameter:
14 in
Height:
17-6/25 in
Length:
15-7/20 in
Teeth Per Inch:
90
Weight:
3.66 lb