1/4 in. Transit Level Package
1/4 in. Transit Level Package
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 20X magnification for 200 ft range
- 360° horizontal circle with vernier scale for precise measuring of horizontal angles
- 1:100 Stadia ratio
- Heavy-duty leveling base is fast and easy to set up and level
- Transit capability allows user to determine vertical angles
- ±1/4 in per 100 ft accuracy
- Protected leveling vial for job-site durability
Specifications
- Application:
- Jobsite Leveling
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow/Black
- Height:
- 41 in
- Length:
- 15-1/2 in
- Magnification:
- 20
- Material:
- Aluminum
- Number of Tools Included:
- 1
- Product Type:
- Transit Level Kit, Continuous Drive, Manual
- Size:
- 1/4 in
- Weight:
- 22.6 lb