0 items

DEWALT 14 TPI Bi-Metal Reciprocating Saw Blade

DDW48B

Blade Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • +5 degree hook angle for faster cuts
  • Friction reduced by anti-stick coating
  • Independently certified to applicable standards
  • Reinforced teeth for increased durability
  • Straight back blade style
  • Tough, flexible blade body
  • Vibration minimized by raker tooth design

SPECIFICATIONS

Blade Length
6 in
Blade Material
Bi-metal
Blade Thickness In
7/200 in
Blade Width
1-1/2 in
Teeth Per Inch
14

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday