1/4 x 1/4 x 3/4 in. SDS-Plus Masonry 1 Piece

You last purchased this on
 
DEWALT

1/4 x 1/4 x 3/4 in. SDS-Plus Masonry 1 Piece

This product requires certification to purchase.
Brand image
You last purchased this on
 
DEWALT

1/4 x 1/4 x 3/4 in. SDS-Plus Masonry 1 Piece

  • Fast #
  • Part #DDW5416
  • Item #760401
  • Manufacturer Part #DW5416
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Clean, round holes two sharp cutting edges for true holes
  • No break guarantee
  • Strong core Tapered core for bit strength and maximum durability, especially when drilling deep holes
  • 2-Cutter
  • Wear mark indicator for accurate diameter of holes
  • Aggressive material removal two stage flute design with variable helix pattern allows for efficient debris removal
  • Requires Certification

Documents


Specifications

Application:
Anchor Installation
Bit Diameter(s) (In):
1/4 in
Bit Length:
4
Bit Sizes:
1/4 in
Brand Model Compatibility:
SDS Plus®
Drill Bit Type:
Masonry
Drilling Depth (in):
2 in
Height:
23/100 in
Length:
4 in
Magnetic:
No
Material:
Carbide Tipped
Number of Pieces:
1 Piece
Product Type:
Masonry Bit
Shank Size:
3/4 in
Shank Style:
SDS-Plus
Weight:
0.1 lb