14.4 V Flashlight/Floodlight Bulb

Part #DDW9063  |  Item #863651  |  Manufacturer Part #DW9063

$ 12.66 EACH

Volts:

14.4V

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For use with 14.4V flashlights
  • Xenon bulb supplies 300 lm
  • 3-year limited warranty
  • 90-Day money back guarantee
  • Independently certified to applicable standards

Documents

Specifications

Bulb Type: Xenon

Height: 3/4 in

Length: 4 in

Volts: 14.4V

Weight: 0.02