14A SDS Max In-Line Demolition Hammer with Shock

You last purchased this on
 
DEWALT

14A SDS Max In-Line Demolition Hammer with Shock

This product requires certification to purchase.
Brand image
You last purchased this on
 
DEWALT

14A SDS Max In-Line Demolition Hammer with Shock

  • Fast #
  • Part #DD25901K
  • Item #3610986
  • Manufacturer Part #D25901K
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Shocks anti -vibration control
  • Non-air pumping beat piece
  • 14.0 Amp motor provides high performance and overload protection
  • Large rear rubber handle allows easy operation with one or two hands
  • Spring loaded dust seals ensure longer tool life
  • Features 3/4" hex tool holder with rubber dampers
  • Variable position side handle allows 360° rotation and 150° adjustment for easy use
  • Spring-loaded dust seals
  • In-line design for easy operation of tool in horizontal or vertical applications
  • Variable position side handle allows 360-degree rotation and 150-degree adjustment for ease of use
  • Requires Certification

Recommended Accessories


Specifications

AMP:
14
CSA Certified:
Yes
Color Finish Name:
Black/Silver/Yellow
Cord Length:
8 ft
Corded Cordless:
Corded
Handle Type:
D-Ring
Height:
6-77/100 in
Length:
26-4/5 in
Material:
Glass Filled Nylon
Power Source:
Electric
Tool Type:
Demolition Hammer
Type:
DD25901K
UL Listed:
No
Volts:
120V
Weight:
36.72 lb