15 A 3/4 in. Demolition Hammer with Hex
15 A 3/4 in. Demolition Hammer with Hex
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Vibration measurement 9 meter per square second
- Impact Energy 22.5 Joules
Recommended Accessories
Specifications
- AMP:
- 15
- Bit Diameter(s) (In):
- 3/4 in
- CSA Certified:
- Yes
- Chuck Size:
- 3/4 in
- Chuck Type:
- Hex
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow/Black/Grey
- Cord Length:
- 1 ft
- Corded Cordless:
- Corded
- Handle Type:
- D-Ring
- Height:
- 5-1/4 in
- Length:
- 29-7/10 in
- Material:
- Composite, Metal, Plastic
- Number of Tools Included:
- 1
- Power Source:
- Electric
- Tool Type:
- Hammer Drill
- Type:
- DD25941K
- UL Listed:
- No
- Volts:
- 115V
- Weight:
- 27.2 lb
- Width:
- 3-1/5 in