15 ft. Accessory Hose for DWV010 Dust Extractor

You last purchased this on
 
DEWALT

15 ft. Accessory Hose for DWV010 Dust Extractor

This product requires certification to purchase.
Brand image
You last purchased this on
 
DEWALT

15 ft. Accessory Hose for DWV010 Dust Extractor

  • Fast #
  • Part #DDWV9314
  • Item #7279973
  • Manufacturer Part #DWV9314
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Clean-up
  • Woodworking
  • 2-1/2 In. accessory hose for DWV010
  • Concrete
  • Requires Certification

Specifications

Application:
Cleaning
Brand Model Compatibility:
DWV010 Dust Extractor
Corded Cordless:
Cordless
Diameter:
2-1/2 in
Height:
5-3/5 in
Length:
15 ft
Power Source:
Manual
Product Type:
Hose
Weight:
4 lb
Width:
2-1/2 in