15 ft. Anti Static Hose for DWV010 Dust Extractor

Part #DDWV9316  |  Item #7279972  |  Manufacturer Part #DWV9316

$ 95.39 EACH

Length:

15 ft

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Prevents accidental shocking from static electricity build up
  • Universal quick connector allows for fact tool connection
  • Woodworking
  • Manufactured by DEWALT

Specifications

Brand Model Compatibility: DWV010 Dust Extractor

Corded Cordless: Cordless

Diameter: 1-1/4 in

Height: 6-63/100 in

Length: 15 ft

Power Source: Manual

Product Type: Hose

Type: DDWV9316

Weight: 3.306

Width: 1-1/4 in