15A 1-1/8 in. Hex Demolition Hammer
15A 1-1/8 in. Hex Demolition Hammer
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 8-
Pick Up: Not available
-
Shipping: Not available
Product Details
- A Perform and Protect feature
- 15 Amp motor provides maximum power and overload protection
- SHOCKS - Active vibration control reduces vibration felt by the user at the handles
- Rubber coated handles provide greater comfort and control
- 35 Joules of impact energy provides maximum demolition performance
- Soft start help the user maintain control of the tool
Recommended Accessories
Specifications
- AMP:
- 15
- Application:
- Demolition
- CSA Certified:
- No
- Chuck Size:
- 1-1/8 in
- Chuck Type:
- Hex
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow/Black
- Corded Cordless:
- Corded
- Height:
- 9-11/25 in
- Length:
- 30 in
- Material:
- Plastic
- Number of Tools Included:
- 2
- Power Source:
- Electric
- Tool Type:
- Hammer Drill Kit
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 1600 W
- Weight:
- 40.5 lb