15A 12 in. Compound Miter Saw

Part #DDW715  |  Item #2485726  |  Manufacturer Part #DW715

AMP:

15
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 6-1/2 in Vertical capacity
  • 8 in Horizontal capacity
  • Lightweight with built-in carrying handle for increased portability
  • Precise miter system and machined-base fence support optimize cutting accuracy
  • Adjustable stainless steel miter detent plate with 11 positive stops improves productivity and ensures cutting
  • Tall sliding fence supports crown molding up to 5-1/4 in. Nested and base molding up to 6-1/2 in. Vertically against the fence while easily sliding out of the way for bevel cuts
  • Cam lock miter handle with detent override deliver quick and accurate miter angles
  • 0-50° left and right miter capacity for greater versatility
  • 15 Amp motor, 4,000 rpm delivers extended power and durability

Specifications

AMP: 15

Arbor Hole Size: 1 in

Bare Tool or Kit: Bare Tool

CSA Certified: No

Cord Length: 6 ft

Corded Cordless: Corded

Cutting Capacity: 8 in

Diameter: 12 in

Material: Steel

Number of Tools Included: 1

Power Source: Electric

RPM: 4000

Saw Type: Miter Saw

Type: DDW715

UL Listed: Yes

Volts: 110V

Weight: 42