15A 12 in. Sliding Compound Miter Saw

Part #DDWS780  |  Item #4397286  |  Manufacturer Part #DWS780

$ 599.00 EACH

AMP:

15
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • 6-3/4 in Vertical capacity
  • 16 in Horizontal capacity
  • Integrated CUTLINE™ Blade Positioning System provides adjustment free cut line indication for better accuracy and visibility
  • Super-efficient dust collection system captures over 75% of dust generated
  • Compact, lightweight design (58 lbs.) Allows for easy transport and storage
  • Dual horizontal steel rails with innovative clamping mechanism and linear ball bearings deliver an accurate, durable and compact saw
  • Precise miter system and machined base fence support optimize durability and cutting accuracy
  • Powerful 15 Amp, 3,800 rpm motor delivers extended power and durability
  • Oversized bevel scale makes bevel angle adjustments accurate and easy

Documents

Specifications

AMP: 15

Application: Stair Tread

Arbor Hole Size: 1 in

Bare Tool or Kit: Bare Tool

CSA Certified: No

Cord Length: 6 ft

Corded Cordless: Corded

Cutting Capacity: 16 in

Diameter: 12 in

Height: 18-4/5 in

Length: 33 in

Material: Stainless Steel

Number of Tools Included: 1

Power Source: Electric

RPM: 3800

Saw Type: Miter Saw

Type: DDWS780

UL Listed: Yes

Volts: 110V

Weight: 56