15A Demolition Hammer

You last purchased this on
 
DEWALT

15A Demolition Hammer

This product requires certification to purchase.
Brand image
You last purchased this on
 
DEWALT

15A Demolition Hammer

  • Fast #
  • Part #DD25891K
  • Item #4510388
  • Manufacturer Part #D25891K
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Shocks – active vibration control® reduces vibration by up to 50%
  • 15 Amp motor provides maximum overload protection & power
  • 15 ft-lbs of impact energy provides maximum performance in chipping applications
  • SDS max tool holder with rubber dampers absorbs energy providing longer life
  • Low Vibration, 12.4 m/s2, allows for all day productivity.
  • Rocker switch design for uninterrupted operation during sustained periods of use.
  • Modular design allows easy access to switch, motor, cord set, brushes and gear case for ease of service
  • Lock-on slide switch provides increased user comfort in extended use applications
  • Compatible with DWH053K chiseling dust extraction system.
  • Requires Certification

Recommended Accessories


Specifications

AMP:
15
CSA Certified:
Yes
Color Finish Name:
Yellow/Black
Cord Length:
9 ft
Corded Cordless:
Corded
Height:
6-69/100 in
Length:
23 in
Material:
Plastic
Power Source:
Electric
Tool Type:
Demolition Hammer
Type:
DD25891K
UL Listed:
No
Volts:
120V
Weight:
29 lb