17 1/2 x 14 in. Black/Yellow Multi Compartment Organizer
17 1/2 x 14 in. Black/Yellow Multi Compartment Organizer
Package Quantity Info:
EA: 1 IP: 1 CA: 3 PT: 54-
Pick Up: 1 Available in Leesburg, VA
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Anti-rust metal latches for long life
- IP53 rated water seal integration
- Organizer with integrated carry handle for small parts organization
- Units are stackable for storage and transport
- Removable cups for inner customization of small tools and parts
Documents
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Height:
- 4-1/2 in
- Length:
- 17-1/2 in
- Material:
- Plastic
- Number of Compartments:
- 10
- Number of Tools Included:
- 1
- Type:
- DDWST14825
- Weight:
- 4.77 lb
- Width:
- 14 in