DEWALT 17-1/2 in. Rotary Hammer Drill

DD25263K

Manufacturer Part #: D25263K

Length

17-1/2 in

$226.71

EACH

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Compatible with drilling dust extraction system DD25301D
  • Includes 360° side handle, depth rod, and kit box
  • Uses 3.0 joules impact energy for fast drilling and chipping speed

SPECIFICATIONS

AMP
8.5
Bit Diameter
1-1/8 in
Chuck Size
1-1/8 in
Color Finish
Black, Yellow
Corded Cordless
Corded
Length
17-1/2 in
Power Source
Electric
RPM
1450
Tool Type
Hammer Drill
UL Listed
No
Weight
6.8

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday