17-1/4 in. TSTAK IV Tool Box

Part #DDWST17804  |  Item #4512473  |  Manufacturer Part #DWST17804

$ 44.39 EACH

Length:

16-1/4 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Flexible platform allows different combinations
  • Stackable - all units can stack on top of the other, connected with durable slide latches
  • Removable covered cups for organization of small parts and accessories
  • Impact resistant unique lid
  • Built-in wide handle for easy portability

Specifications

Capacity: 16.5 lbs

Color Finish: [Black, Yellow]

Height: 6-3/8 in

Length: 16-1/4 in

Material: Plastic

Type: DDWST17804

Weight: 9.94

Width: 12-1/4 in