0 items

DEWALT 1700 RPM Reconditioned Cordless Compact Drill Driver Kit

DDC720KAR

RPM

1700
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

Chuck Size
1/2 in
Chuck Type
Single Sleeve
Color Finish
Black, Yellow
Power Source
Electric
RPM
1700
Volts
18V
Weight
4.8

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday