17000 RPM Portable Hand Planer
17000 RPM Portable Hand Planer
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 34,000 cuts per minute achieve a fast removal rate
- 1/16" (1.5mm) maximum depth of cut
- Powerful 5.5 Amp motor provides a smooth, even finish in the hardest of woods
- Kickstand allows user to rest the planer on work surface without gouging the material
- Calibrated depth adjustment knob to 1/16-in (1.5mm approximately)
- Precision-machined front and back aluminum shoes ensure parallelism of cut
- Also accepts reversible carbide blades for improved blade life and material finish
- Includes industry-standard large, resharpenable high speed steel blades for straight edging or framing applications
- Poly-v drive belt
- Precision machined groove in front shoe allows for edge chamfering
Specifications
- AMP:
- 5.5
- Bare Tool or Kit:
- Bare Tool
- CSA Certified:
- Yes
- Cord Length:
- 8 ft
- Corded Cordless:
- Corded
- Cutting Capacity:
- 1/16 in
- Height:
- 8-1/4 in
- Length:
- 15-1/2 in
- Material:
- Carbide
- Power Source:
- Electric
- RPM:
- 34000
- Saw Type:
- Power
- Type:
- DD26676
- UL Listed:
- No
- Volts:
- 110V
- Weight:
- 8.85 lb
- Width:
- 3-1/4 in