DEWALT 1/8 in. 5-Piece Multi-Material Bit Set

DDWA56015

Bit Diameter

1/8 in

$21.93

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Aggressive flute angles for faster drilling speed
  • Carbide split point tip for maximum sharpness
  • Manufactured by DEWALT
  • No spin shank eliminates bit slippage

SPECIFICATIONS

Bit Diameter
1/8 in
Material
Carbide Tipped
Number Of Pieces
5 Piece
Shank Size
1/4 in
Shank Style
Straight

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday