18 in. Steel Hand Saw

You last purchased this on
 
DEWALT

18 in. Steel Hand Saw

This product requires certification to purchase.
Brand image
You last purchased this on
 
DEWALT

18 in. Steel Hand Saw

  • Fast #
  • Part #DDW3995
  • Item #1947210
  • Manufacturer Part #DW3995
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Includes flush cutting capability without need for adaptor
  • Tool free blade changes for quick blade replacement
  • Ergonomic design for added comfort
  • Belt/ladder hook for extra convenience
  • Requires Certification

Specifications

Application:
PVC
Blade Length (in):
18 in
Blade Material:
Steel
Saw Type:
Hand
Tool Type:
Replacement Blade