DEWALT

18 TPI Scroll Cutting Reciprocating Saw Blade

Part #DDW4815  |  Manufacturer Part #DW4815

Teeth Per Inch:

18
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Used for tight radius cuts and for scribing in wood or metal
  • Reinforced tooth for increased durability when cutting through nails and other foreign objects
  • Specially formulated anti-stick coating minimizes friction and gum-up for smoother cuts
  • Manufactured by DEWALT

Specifications

Application: Cutting, Scribing

Blade Length: 3-1/2 in

Blade Material: Metal

Blade Thickness In : 7/200 in

Blade Type: Reciprocating Saw

Height: 531/1000 in

Length: 5-1/2 in

Number Of Pieces: 1 Piece

Teeth Per Inch: 18

Weight: 0.121