18 V Cordless Band Saw
18 V Cordless Band Saw
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Superior balance and ergonomics allows for more accurate cuts and less user fatigue
- Integrated hang hook allows user to hang the saw without damaging the front handle or base
- 2-1/2 In. cut capacity cuts up to 2 In. SCH 40 pipe
- Dual-bearing blade guide rollers provides increased durability in the blade support system
- Ergonomic soft grip back handle provides comfort and flexibility
- Tool-free blade changing lever loosens blade tension to allow for blade change
- Blade tracking adjustment increases blade life by providing better blade tracking
Specifications
- Application:
- Conduit
- Bare Tool or Kit:
- Bare Tool
- Battery Type:
- Lithium-ion
- Blade Length (in):
- 32-7/8 in
- CSA Certified:
- No
- Corded Cordless:
- Cordless
- Height:
- 8-7/10 in
- Length:
- 15 in
- Power Source:
- Battery
- Saw Type:
- Band
- Type:
- DDCS370B
- UL Listed:
- No
- Volts:
- 18V
- Weight:
- 10.25 lb