18 V Cordless Reciprocating Saw Kit

Part #DDC385K  |  Item #2048282  |  Manufacturer Part #DC385K

$ 298.28 EACH

AMP:

2.4

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 1-1/8 in Stroke length
  • 3000 Spm and a 1-1/8 in. Stroke length for fast and efficient cutting
  • Keyless, lever-action blade clamp for quick and easy blade changes
  • Pivoting adjustable shoe with open top for maximum visibility
  • 4-Position blade clamp allows for flush cutting and increased versatility
  • Anti-slip comfort grip provides increased comfort and control
  • Variable speed with trigger lock for increased blade control
  • XRP™extended run-time batteries provide long run-time and battery life

Specifications

AMP: 2.4

Bare Tool or Kit: Tool Kit

Battery Size: 18V

Battery Type: XRP™

Chuck Type: Keyless

Color Finish: Black, Yellow

Color Finish Category: Blacks

Corded Cordless: Cordless

Height: 12 in

Length: 19-1/4 in

Number of Tools Included: 1

Power Source: Battery

RPM: 3000

Saw Type: Reciprocating

Variable Speed: Yes

Volts: 18V

Weight: 8.2

Width: 2-1/2 in