DEWALT 18 V Reconditioned Compact Tool

DDCK425CR

Volts

18V
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • DC720 18V 1/2" compact drill/driver delivers 410 unit watts out of maximum power
  • DW056 18V impact driver with 1,170 in-lbs of torque and 0-2,400 RPMs
  • DW908 18V pivoting head flashlight which allows light to be projected in any direction
  • DW938 18V cordless reciprocating saw with keyless blade clamp allows for quick blade change without touching blade or reciprocating shaft
  • Includes: DC720 18V 1/2" compact drill/driver, DW938 18V reciprocating saw, DW056 18V 1/4" impact driver, DW908 18V pivoting head flashlight, (2) 18V batteries, 1 hour charger, and contractor bag

SPECIFICATIONS

Power Source
Battery
Volts
18V

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday