DEWALT 1/8 x 1/8 x 1/8 in. Round Jobber 1 Piece

DDD4008B12

Manufacturer Part #: DD4008B12

Shank Size

1/8 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Designed with optimized geometrics that deliver 3X more life than competition
  • Optimized 135° split point gives exceptional service life
  • Increased cobalt content provides exceptional wear resistance
  • Heavy duty flute design
  • Web taper is 2X larger than competition

SPECIFICATIONS

Bit Diameter
1/8 in
Bit Sizes
1/8 in
Drill Bit Type
Jobber
Length
2-3/4 in
Magnetic
No
Material
Cobalt
Number Of Pieces
1 Piece
Product Type
Jobber Bit
Shank Size
1/8 in
Shank Style
Round

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday