DEWALT 18 x 7/8 in. Spline Cold Single Drive System Chisel

DDW5780

Length

18 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Bulk packs of 10 or 15 available for the most common products
  • For use with all brands of spline demolition hammers and rotary hammers with chipping function
  • Fully hardened steel body delivers increased life and durability
  • Used for channeling or breaking in a straight line

SPECIFICATIONS

Bit Diameter
7/8 in
Bit Length
18 in
Length
18 in
Material
High Speed Steel
Number Of Pieces
1 Piece
Shank Style
SDS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday