0 items

DEWALT 18V 15 in. Fluorescent Light

DDC527

Length

15 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • 13 watt fluorescent bulb provides bright area lighting
  • 3-year limited warranty, 1-year free service contract, 90-day money back guarantee
  • Battery and charger sold separately
  • Built-in telescoping and 360° rotating hook allows unit to hang from 2 In. materials and multiple locations
  • Independently certified to applicable standards
  • Over-molded lens cover provides increased durability on the jobsite

SPECIFICATIONS

Battery Size
18V
Bulb Type
Fluorescent
Color Finish
Yellow/Black
ETL Listed
No
Length
15 in
Lumens
13
Material
Glass Filled Nylon
Power Source
Battery
UL Listed
Yes
Volts
18V
Watts
13
Width
3-1/2 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday