18V Cordless Impact Wrench Kit
XRP™ 18V Cordless Impact Wrench Kit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Compact size and lightweight design allows user to get into tight spaces when performing applications
- 1,740 In.-Lb. of torque
- Frame less motor with replaceable brushes for extended tool durability and life
- Heavy-duty impact mechanism directs torque to fastener without kickback
- 0-2, 400 rpm/0-2,700 pm
Specifications
- Bare Tool or Kit:
- Tool Kit
- Battery Type:
- Lithium-ion
- CSA Certified:
- Yes
- Collection:
- XRP™
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow/Black
- Corded Cordless:
- Cordless
- Drive Size:
- 1/2 in
- Drive Type:
- Square
- ETL Listed:
- No
- Length:
- 5-3/4 in
- Material:
- Magnesium, Plastic
- Material Type:
- Nylon
- Power Source:
- Battery
- RPM:
- 2400
- Torque (In-Lbs):
- 1740 in-lbs
- Type:
- DDC820KA
- UL Listed:
- No
- Volts:
- 18V