DEWALT 18V Cordless Lithium-Ion Cut-Off Tool Kit

DDCG411KL

Manufacturer Part #: DCG411KL

Volts

18V

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • 6,500 rpm provides high power for cutting and grinding applications
  • Convenient trigger switch with lock-off button for easier gripping
  • 2 position side handle offers greater comfort and control
  • Quick-change wheel release provides easier and quicker wheel removal without the need for a wrench
  • Quick-change wheel release

SPECIFICATIONS

Battery Size
18V
Battery Type
Lithium-ion
CSA Certified
No
Corded Cordless
Cordless
Handle Type
Side Handle
Power Source
Battery
RPM
6500
Tool Type
Grinder
Type
DDCG411KL
UL Listed
No
Volts
18V

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday