DEWALT 18V XRP Combo Kit Hammer Impact

DDCK255X

Volts

18V
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Hammer drill designed for high-speed applications and superior bit retention
  • Hammer drill features 3-speed transmission and self-tightening chuck
  • Hammer drill generates 450 units watts out of maximum performance
  • Impact driver delivers 0-2,700 impacts per minute
  • Impact driver delivers up to 1,330 in-lbs of torque
  • Impact driver features impacting mechanism which directs torque to fastener without kickback
  • Independently certified to applicable standards
  • XRP™ extended run-time batteries provide long run-time & battery life

SPECIFICATIONS

Battery Type
Nickel-cadmium
CSA Certified
Yes
Color Finish
Yellow/Black
ETL Listed
No
Material
Carbide, Metal
Number of Tools Included
2
Power Source
Battery
RPM
2400
UL Listed
Yes
Volts
18V

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday