18V/20V/12V Compact Worksite Radio

You last purchased this on
 
DEWALT

18V/20V/12V Compact Worksite Radio

This product requires certification to purchase.
Brand image
You last purchased this on
 
DEWALT

18V/20V/12V Compact Worksite Radio

  • Fast #
  • Part #DDCR018
  • Item #4705997
  • Manufacturer Part #DCR018
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Device storage box protects digital audio devices from job-site debris and damage
  • 3.5 Mm. Aux input allows for connection to CD, MP3, Portable Satellite Receivers, and other digital audio devices (Aux cable included)
  • Able to be powered by 18V NiCad/Li-Ion, 12V MAX
  • Heavy-duty design with roll cage increases durability to withstand job-site conditions
  • USB power port allows device to be charged via USB when radio is plugged into AC wall outlet
  • AC/DC power allowing the flexibility to be powered by AC power cord or DEWALT® power tool batteries
  • Requires Certification

Recommended Accessories


Specifications

Application:
Music, Audio, Charging
Battery Size:
12V, 18V, 20V
Color Finish Category:
Yellows
Color Finish Name:
Yellow/Black
Height:
10-1/10 in
Length:
10 in
Number of Tools Included:
1
Power Source:
Battery
Type:
DDCR018
Volts:
12/18/20V
Weight:
6 lb