DEWALT 2-1/2 in 1-1/2 in Curved

DDWHT70286

Manufacturer Part #: DWHT70286

Blade Length

2-1/2 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Heavy-duty forged steel cuts up to 22ga. cold rolled steel and 26ga. stainless steel
  • Double dipped slip resistant grip
  • Exceeds ANSI specifications in cutting performance and durability
  • DEWALT product

SPECIFICATIONS

Blade Length
2-1/2 in
Cutting Capacity
1-1/2 in
GSA Approved
No
Handle Length in
6 in
Tool Type
Curved
Type
DDWHT70286
Weight
1-3/20

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday