12 in. 80 TPI Carbide and Steel Circular Saw
This product has been replaced by
Manufacturer Part #DWA112CMB
Series 20 12 in. 80 TPI Carbide and Steel Circular Saw
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Thin kerf
- Computer balanced plate
- Tougher tungsten carbide
- Ideal for all cutting applications in softwood, hardwood, chip board or plywood using a miter saw or table saw
Specifications
- Application:
- Chipboard, Hardwood, Plywood, Softwood
- Arbor Hole Size:
- 1 in
- Blade Material:
- Carbide, Steel
- Blade Type:
- Circular Saw
- Collection:
- Series 20
- Diameter:
- 12 in
- Height:
- 5/8 in
- Length:
- 17 in
- Material:
- Carbide, Steel
- RPM:
- 7000
- Teeth Per Inch:
- 80
- Weight:
- 4.8 lb