20V 3-Speed Impact Driver Kit

Part #DDCF887D2  |  Item #7056899  |  Manufacturer Part #DCF887D2

$ 225.07 EACH

Volts:

20V

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • More runtime and capacity over standard units delivered by DEWALT-built brushless motor and lithium ion batteries
  • Added control for precise applications with Precision Drive™ in speed 1 for precision applications and added control
  • One-handed loading 1/4 in hex chuck with easy grip sleeve, accepts 1 in bit tips
  • Optimized application versatility with 3-speed settings
  • Visibility without shadows from 3 LEDs with 20-second delay after trigger release
  • Fit into tight areas with the compact and lightweight design
  • Made in USA

Specifications

AMP: 2

Bare Tool or Kit: Tool Kit

Battery Size: 20V

Battery Type: Lithium

CSA Certified: No

Color Finish: Yellow/Black

Color Finish Category: Yellows

Corded Cordless: Cordless

Drive Size: 1/4 in

Drive Type: Hex

Height: 10-1/10 in

Length: 5-3/10 in

Number of Tools Included: 1

Power Source: Battery

RPM: 3250

Torque In-Lbs : 1825 in-lbs

Type: DDCF887D2

UL Listed: Yes

Volts: 20V

Weight: 7.35