20V 4A Hour Lithium-Ion Battery

This product has been replaced by

DEWALT Yellow/Black 20V Lithium-ion Battery
DEWALT Size 4AH 20V Lithium-ion Battery
Manufacturer Part #DCB240-2
You last purchased this on
 
DEWALT

20V 4A Hour Lithium-Ion Battery

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

DEWALT Yellow/Black 20V Lithium-ion Battery
DEWALT Size 4AH 20V Lithium-ion Battery
Manufacturer Part #DCB240-2
DEWALT

20V 4A Hour Lithium-Ion Battery

  • Fast #
  • Part #DDCB2042
  • Item #4824364
  • Manufacturer Part #DCB204-2
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Premium XR® Lithium Ion pack provides up to 33% more capacity than standard 20V Maximum
  • No memory and virtually no self-discharge for Maximum
  • 4 Ah
  • Weighs 1.42 Lbs allowing user Maximum
  • 3-LED fuel gauge system allows immediate feedback on state of charge
  • Requires Certification

Documents


Specifications

AMP:
4
Battery Size:
20V
Battery Type:
Lithium
Color Finish Category:
Yellows
Color Finish Name:
Yellow/Black
Depth:
9-3/4 in
Height:
3-31/50 in
Length:
9-1/4 in
Package Quantity:
Pack of 2
Volts:
20V
Weight:
1.42 lb
Width:
7 in