DEWALT

20V Cordless Blower

Part #DDCBL720P1  |  Manufacturer Part #DCBL720P1

Volts:

20V
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Up to 400 CFM of air volume at 90 MPH to clear debris
  • High-efficiency brushless motor maximizing run time and motor life
  • Innovative axial fan design that maximizes on air output and run time
  • Lightweight and ergonomic design maximizes control and minimizes stress on your arm
  • Low noise during operation - 61 dB(A). ideal for noise sensitive regions and properties
  • Variable trigger and speed lock for full power control
  • Part of the 20V MAX* system of tools

Specifications

AMP: 5

Application: Debris Cleanup

Battery Type: Lithium-ion

CFM: 400

Color Finish: Yellow/Black

Height: 23-219/500 in

Length: 15-1/4 in

Tool Type: Cordless Blower

Volts: 20V

Watts: 100

Weight: 7.1