Cordless 20V Lithium-ion Trimmer
Cordless 20V Lithium-ion Trimmer
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Powerful high output motor for cuts up to 3/4" thick
- 22" laser cut, hooked-tooth blade design
- Compact and lightweight design
- High capacity 5.0 Ah lithium ion battery
Specifications
- Application:
- Landscaping
- Battery Size:
- 5AH
- Battery Type:
- Lithium-ion
- Blade Length (in):
- 22 in
- Blade Material:
- Hardened Steel
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Yellow
- Corded Cordless:
- Cordless
- Cutting Capacity:
- 3/4 in
- Handle Length (in):
- 12 in
- Handle Material:
- Plastic
- Material:
- Plastic
- Number of Pieces:
- 3 Piece
- Number of Tools Included:
- 1
- Power Source:
- Battery
- Volts:
- 20V
- Weight:
- 7.5 lb