DEWALT

20V High Torque Impact Wrench Tool with Detent Pin

Part #DDCF889B  |  Manufacturer Part #DCF889B

Volts:

20V
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 300 ft-lbs of maximum torque to perform a wide range of heavy-duty fastening applications
  • Ergonomic handle provides user superior comfort and control
  • Variable speed trigger with electric brake provides user improved control
  • LED light provides user greater visibility when working in dark environments
  • Durable magnesium gear case and all metal transmission for extended durability

Specifications

Battery Type: Lithium-ion

CSA Certified: No

Color Finish: Black/Silver/Yellow

Drive Size: 1/2 in

ETL Listed: No

Length: 5-3/4 in

Material: Metal, Plastic

Power Source: Battery

RPM: 1300

UL Listed: No

Volts: 20V