0 items

DEWALT 20V Lithium-Ion Premier Hammer Drill

DDCD985L2

Volts

20V
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • DEWALT® 20 V MAX* lithium ion batteries offer longer tool runtime & enhanced durability
  • Heavy-duty 1/2 In. metal ratcheting chuck with carbide inserts provides superior bit gripping strength
  • High power, high efficiency motor delivers 535 unit watts out of max power for superior performance in all drilling and fastening applications
  • LED light with 20 second delay after trigger release
  • Patented 3-speed all-metal transmission matches the tool to task for fastest application speed and improved run time

SPECIFICATIONS

Battery Type
Lithium-Ion
Color Finish
Black/Yellow
Power Source
Battery
UL Listed
No
Volts
20V

DOCUMENTS

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday