20V Max AC-DC Jobsite Portable Fan in Black with Yellow
20V Max AC-DC Jobsite Portable Fan in Black with Yellow
Package Quantity Info:
EA: 1 CA: 2 PT: 28-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Freestanding, hang hooks, tripod mount (sold separately), and wall mount
- Testing to IP54
- Corded or cordless operation
- 7 in blade diameter
- Up to 7 hours at maximum speed with 4.0 Ah DeWalt 5 20V MAX
- Wide-range, variable speed control
Specifications
- Application:
- Cooling
- CFM:
- 500 ft3/min
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black/Yellow
- Depth:
- 8 in
- Height:
- 17 in
- Installation Type:
- Freestanding, Wall Mount
- Length:
- 12 in
- Number of Blades:
- 3
- Product Type:
- Jobsite Fan
- UL Listed:
- Yes
- Volts:
- 20V
- Weight:
- 7.59 lb
- Width:
- 8-11/25 in