Cordless 20V Circular Saw 4 Tool Kit

You last purchased this on
 
DEWALT

20V Max Cordless 20V Circular Saw 4 Tool Kit

This product requires certification to purchase.
Brand image
You last purchased this on
 
DEWALT

20V Max Cordless 20V Circular Saw 4 Tool Kit

  • Fast #
  • Part #DDCK491L2
  • Item #4254090
  • Manufacturer Part #DCK491L2
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • DCL040 20V maximum LED work light delivers 110 lumens of light output
  • DCS381 20V maximum reciprocating saw with keyless blade clamp allows for quick blade change without touching blade or reciprocating shaft
  • DCD985 20V maximum hammer drill with patented 3-speed, all-metal transmission and 1/2 in all metal ratcheting chuck delivers 535 units watts out of maximum performance, faster application speed, and superior bit retention
  • DCS393 20V maximum circular saw with 6-1/2 in carbide blade can cut 2x4's at a 45-degree angle in a single pass
  • Requires Certification

Documents


Specifications

AMP:
3
Bare Tool or Kit:
Tool Kit
Battery Size:
20V
Battery Type:
Lithium
Blade Width (in):
6-1/2 in
Chuck Size:
1/2 in
Chuck Type:
Keyless
Collection:
20V Max
Color Finish Category:
Blacks
Color Finish Name:
Black, Yellow
Corded Cordless:
Cordless
Lumens:
110
Material:
Metal, Plastic
Number of Tools Included:
3
Power Source:
Battery
Saw Type:
Reciprocating
Volts:
20V