DEWALT
21 in. Deep Cutting Band Saw
Part #DDWM120 | Item #3695710 | Manufacturer Part #DWM120
$
352.88
EACH
Length:
21 inProduct Details
- 10 Amp motor designed with power to withstand any jobsite application
- 5-by- 4-3/4 In. deep-cut capacity for rectangular stock, 5 In. capacity for round stock
- Serviceable steel shroud and rubber bumpers allow guards to withstand jobsite abuse
- LED sight light allows the user to see cut line in jobsite environment
- Integrated hang hook allows saw hanging without damaging front handle or castings
- Variable-speed dial, 100-350 feet per minute, for specific materials and various applications
- Multi-position, adjustable, large front handle offers plenty of hand space for more accurate cuts
- Superior balance and ergonomics allows for more accurate cuts and less user fatigue
- Blade-tracking adjustment increases blade life by providing better blade tracking
- Dual bearing-blade guide rollers increase blade support system durability
Specifications
AMP: 10
Bare Tool or Kit: Bare Tool
CSA Certified: Yes
Cord Length: 8 ft
Corded Cordless: Corded
Cutting Capacity: 4-3/4 in
Height: 13-1/4 in
Length: 21 in
Power Source: Electric
RPM: 350
Saw Type: Band Saw
Type: DDWM120
UL Listed: No
Volts: 110V
Weight: 19.05