DEWALT 21 in. Heavy Duty Deep Cut Bandsaw with Kit Box

DDWM120K

Manufacturer Part #: DWM120K

Length

21 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Industry best 10 amp motor designed with controlled power to withstand any jobsite application
  • Industry best 5 In. deep cut capacity for round or rectangular Stock
  • Serviceable steel shroud and rubber bumpers allow guards to withstand jobsite abuse without damage
  • LED sight light allows the user to see cut line in dark jobsite environment
  • Integrated hang hook allows user to hang the saw without damaging front handle or castings
  • Variable speed dial allows user to vary speed for specific materials and various applications (100-350 spm)
  • Multi-position adjustable large front handle offers the user plenty of hand space for a more accurate cut
  • Superior balance and ergonomics allows for more accurate cuts and less user fatigue
  • Blade tracking adjustment increases blade life by providing better blade tracking
  • Dual bearing blade guide rollers increase durability in the blade support system

SPECIFICATIONS

AMP
10
Bare Tool or Kit
Tool Kit
CSA Certified
Yes
Cord Length
8 ft
Corded Cordless
Corded
Cutting Capacity
5 in
Power Source
Electric
RPM
350
Saw Type
Band Saw
Type
DDWM120K
UL Listed
No
Volts
110V

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday