21 in. Spring and Tempered Steel Flat Bar
21 in. Spring and Tempered Steel Flat Bar
Frequently Purchased Together
Product Details
- Spring steel for strength and durability
- Pointed beveled end for penetration and nail pulling
- 3 nail slot
- Multiple nail pullers for flexibility and nail removal
- Extra wide prying end for leverage and pry surface
Documents
Specifications
- Application:
- Floor, Nails, Prying
- Coating:
- Painted
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- Handle Material:
- Steel
- Height:
- 2-2/5 in
- Length:
- 21 in
- Material:
- Steel
- Number of Tools Included:
- 1
- Tool Type:
- Flat Bar
- Weight:
- 2.17 lb
- Width:
- 2-2/5 in