DEWALT

22-1/2 in. Table Saw Stand

Part #DDW7450  |  Manufacturer Part #DW7450

Height:

22-1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Folds flat
  • Heavy-duty tube steel construction
  • Integral support bar and hardware holes
  • Saw locks into frame for increased stability while cutting
  • Integral support bar hardware holes secure the saw to the stand

Specifications

Brand Model Compatibility: DW745 and DWE7480 Table Saws

CSA Certified: Yes

Color Finish: Yellow/Black

Corded Cordless: Cordless

Height: 22-1/2 in

Length: 22-87/100 in

Material: Steel

Tool Stand Type: Table Saw Stand

Type: DDW7450

UL Listed: Yes

Width: 21-3/4 in