2250 RPM Hammer Drill Kit

Part #DDCD996P2  |  Item #7185030  |  Manufacturer Part #DCD996P2

$ 340.12 EACH

RPM:

2000

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • DEWALT-built high power, high efficiency brushless motor delivers up to 75% more runtime vs. 18V NiCad brushed motors
  • Heavy duty 1/2 in. Ratcheting nitro-carburized metal chuck with carbide inserts for superior bit gripping strength
  • LED Spotlight Mode features 20 minute shutoff function allowing for extended work time in dark or confined spaces
  • XR® Li-Ion batteries with fuel gauge provide 33% more capacity over standard packs
  • 3-Mode LED provides lighting in dark or confined spaces up to 20X brighter than previous model
  • 3-Speed, all-metal high performance transmission optimizes tool-to-task for fast application speeds and improved run-time

Specifications

AMP: 5

Battery Size: 20V

Battery Type: Lithium

Chuck Size: 1/2 in

Chuck Type: Ratcheting

Corded Cordless: Cordless

Handle Type: Pistol Grip

Height: 4-1/2 in

Length: 17-9/100 in

Number of Tools Included: 6

Power Source: Battery

RPM: 2000

Tool Type: Hammer Drill Kit

Type: DDCD996P2

Volts: 20V

Weight: 11.24