23-Piece Drive Socket Set

Part #DDWMT73813  |  Item #5123083  |  Manufacturer Part #DWMT73813

$ 58.41 EACH

Number Of Pieces:

23 Piece
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Lockable stacking cases
  • Durable transparent lid
  • 72 Tooth quick release ratchet
  • 20 Sockets, 1 extension, 1 drill drive adapter, 1 ratchet
  • Exceeds ANSI specifications
  • Removable internal tray
  • SAE sockets: 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16" and 1"
  • Metric sockets: 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 21mm, 22mm and 24mm
  • Includes 20 sockets, 1 extension, 1 drill drive adapter and 1 ratchet

Specifications

Color Finish: Chrome

Height: 3-1/5 in

Length: 15-3/10 in

Material: Chrome

Number Of Pieces: 23 Piece

Tool Type: [Socket, Ratchet]

Type: DDWMT73813

Weight: 8.17