DEWALT

24 in. Carbon Steel Wrecking Bar

Part #DDWHT55129  |  Manufacturer Part #DWHT55129

Length:

24 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Rounded 90° prying end for leverage and prying
  • Tri-lobe design for comfort and strength
  • Multiple nail pullers for flexibility and nail removal
  • Pointed beveled ends for penetration and nail pulling

Specifications

Application: Prying

Color Finish: Yellow

Handle Material: Carbon Steel

Height: 2 in

Length: 24 in

Material: Carbon Steel

Type: DDWHT55129

Weight: 4.485