24 in. Tote With Remover Organizer
24 in. Tote With Remover Organizer
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Top case organizer with integrated handle
- Long metal carry handle
- Front push button for easy detaching/attaching of the organizer to the tote unit
- Heavy-duty design
Specifications
- Application:
- Mechanics, Tool Holders
- Height:
- 9-9/10 in
- Length:
- 24 in
- Material:
- Plastic
- Type:
- DDWST24075
- Weight:
- 8.6 lb